Zoro Homepage
This item is Discontinued.
Kohler Engine, Command 18 HP CH18S-PA-62501

Engine, Command 18 HP (Discontinued)

  • Mfr # CH18S-PA-62501
  • Zoro # G2424283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH18S-PA-62501
Zoro #
G2424283
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
18.60
Shaft Dia. (In.)
1.125
Shaft Height (In.)
6.13
Overall Depth (In.)
13.00
Overall Width (In.)
17.70
Shaft Length (In.)
4.00
Overall Depth Facing PTO (In.)
13.00
PTO Shaft Length (In.)
4.00
PTO Shaft Height (In.)
6.13
PTO Shaft Dia. (In.)
1.125

Details

Item
Gasoline Engine
HP
18
Starter Type
Electric
Shaft Orientation
Horizontal
Series
Command
Type
4 cycle
Low Oil Shut Down
Yes
Air Cleaner Type
Dual Element
Design
Overhead Valve
PTO Shaft Key (In.)
1/4
Overall W Facing PTO (In.)
17.70
Ignition Type
Electronic
Start
Electric
Application
Utility, Grain Auger, Conveyor, Two Wheeled Tractor, Aerial Lift, Concrete Trowel, Welder, RV Generator, Generator, Mobile Logsplitter
Shaft Key (In.)
1/4
Engine RPM
3600
Shaft Configuration
1/4" Keyway, Drilled And Tapped 1.5" Deep X 7/16-20 UNF
Rotation
CCW-SE
Overall H Facing PTO (In.)
18.60
Agency Compliance
EPA
Cylinders
Cast Iron
Muffler
No
Bearings
Ball
Air Filter
Pleated Paper
Features
Overhead Valve, Hydraulic Valve Lifters, Full Pressure Lubrication
Gear Box
Internal
Maintenance Frequency
100 Hour Oil Changes, 200 Hour Oil Filter Changes

Description

Gasoline Engine, Shaft Orientation Horizontal, Shaft Configuration 1/4 In. Keyway, Drilled And Tapped 1.5 In. Deep X 7/16-20 UNF, Muffler No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.