Zoro Homepage
This item is Discontinued.
Kohler Engine, Gas, 20 HP CH20S PA-64501

Engine, Gas, 20 HP (Discontinued)

  • Mfr # CH20S PA-64501
  • Zoro # G0274811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH20S PA-64501
Zoro #
G0274811
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
18.60
Shaft Dia. (In.)
1.44
PTO Shaft Dia. (In.)
1.44
Overall Width (In.)
17.70
PTO Shaft Height (In.)
6.13
Shaft Height (In.)
6.13
Overall Depth Facing PTO (In.)
13.00
Shaft Length (In.)
4.41
Overall Depth (In.)
13.00
PTO Shaft Length (In.)
4.45

Description

Gasoline Engine, Shaft Orientation Horizontal, Shaft Configuration 3/8 In. Keyway, Drilled And Tapped 1.5 In. Deep X 5/8-18 UNF, Muffler No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.