Zoro Homepage

Enivo Legs 60 Inches

  • Mfr # 27938-HF6

  • Zoro # G508584276


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.375 in
Overall Length
22.375 in
Overall Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27938-HF6
Zoro #
G508584276
UPC #
885612953636
Country of Origin
Unknown

Dimensions

Overall Height
17.375 in
Overall Length
22.375 in
Overall Width
61 in

Description

Elevate your style and vanity versatility with coordinating Enivo legs. Slender and supportive, Enivo legs are the perfect complement to this sleek, sophisticated cabinet line. An elegant add-on, this accessory was designed to match contrasting hardware finishes and to suit your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.