Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entertainment Pcba AsmAmerica

  • Mfr # 1418123

  • Zoro # G608769870


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Width
7.401 in
Length
9.448 in
Height
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418123
Zoro #
G608769870
UPC #
195711042675
Country of Origin
Unknown

Dimensions

Width
7.401 in
Length
9.448 in
Height
0.071 in

Description

Entertainment Pcba Asm(America)
  • •9.448 in. L x 7.401 in. W x 0.071 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.