
Entity 60" x 32" alcove bath with left drain
Mfr # 26108-LA-0
Zoro # G021665971
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Color
White
Height
15.75 in
Width
32 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26108-LA-0
Zoro #
G021665971
UPC #
885612935199
Country of Origin
United States
Dimensions
Length
60 in
Height
15.75 in
Width
32 in
Details
Color
White
Material
Acrylic
Item
Bathing
Standards
ADA Compliant, CSA B45.5/IAPMO Z124
Description
Defined by crisp lines and a clean, simple aesthetic, the Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this bath easy to access and ideal for bathing young children and washing pets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.