Zoro Homepage

Entity 60" x 32" alcove bath with right drain

  • Mfr # 26108-RA-0

  • Zoro # G621666170


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Color
White
Standards
ADA Compliant, CSA B45.5/IAPMO Z124
Length
60 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26108-RA-0
Zoro #
G621666170
UPC #
885612935205
Country of Origin
United States

Dimensions

Height
15.75 in
Length
60 in
Width
32 in

Details

Color
White
Item
Bathing
Standards
ADA Compliant, CSA B45.5/IAPMO Z124
Material
Acrylic

Description

Defined by crisp lines and a clean, simple aesthetic, the Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this bath easy to access and ideal for bathing young children and washing pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.