Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escale Bathroom Sink Overflow Caps

  • Mfr # 4061-BL

  • Zoro # G301254086


product price: $10.68
/ea

Key Features

Color/Finish
Matte Black
Height (In.)
1.1875 in
Length (In.)
1.4375 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4061-BL
Zoro #
G301254086
UPC #
885612589781
Country of Origin
Unknown

Dimensions

Height (In.)
1.1875 in
Length (In.)
1.4375 in
Width
1.4375 in

Details

Color/Finish
Matte Black

Description

The Escale overflow cap is designed to attractively conceal the overflow drain for the Escale, Rêve , Leaf , Fit and Ronde bathroom sinks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.