Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon, #1180978-Af

  • Mfr # 1180978-AF

  • Zoro # G808462557


product price: $42.75
/ea

Key Features

Depth
6.55 in
Width
6.55 in
Height
0.963 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180978-AF
Zoro #
G808462557
UPC #
195711017451
Country of Origin
Unknown

Dimensions

Depth
6.55 in
Width
6.55 in
Height
0.963 in

Details

Item
Escutcheon
Finish
Vibrant french gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.