Zoro Homepage

Escutcheon 4 - 2 Holes 4 Apart Round

  • Mfr # 38169-2MB

  • Zoro # G914539211


product price: $53.15
/ea

Key Features

Color/Finish
Vibrant Brushed Moderne Brass
Depth
45295 in
Width
2.75 in
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38169-2MB
Zoro #
G914539211
UPC #
195711035318
Country of Origin
Unknown

Dimensions

Depth
45295 in
Width
2.75 in
Height
6.75 in

Details

Color/Finish
Vibrant Brushed Moderne Brass

Description

This modern 4in two-hole escutcheon plate allows for seamless side-by-side placement of Insight and Kinesis faucets installed with touchless soap dispensers. Choose from an array of scratch-, corrosion-, and tarnish-resistant KOHLER finishes to complement your decor. Elevate your experience with KOHLER.


  • • For use with Insight and Kinesis touchless deck-mount faucets and soap dispensers
  • • Two holes on escutcheon plate enable side-by-side installation of touchless faucet and soap dispenser
  • • Square design option available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.