Escutcheon, #74385-Bl
Mfr # 74385-BL
Zoro # G608448621
product price: $54.99
/eaKey Features
Finish
Matte Black
Length (In.)
2.5 in
Height
1 in
Width
2.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74385-BL
Zoro #
G608448621
UPC #
885612778376
Country of Origin
Unknown
Dimensions
Length (In.)
2.5 in
Height
1 in
Width
2.5 in
Details
Finish
Matte Black
Description
Escutcheon
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.