Escutcheon Kit
Mfr # 1431406-CP
Zoro # G808454989
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Width
14.75 in
Height
0.85 in
Finish
Polished Chrome
Length (In.)
14.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1431406-CP
Zoro #
G808454989
UPC #
195711006189
Country of Origin
Unknown
Dimensions
Width
14.75 in
Height
0.85 in
Length (In.)
14.75 in
Details
Finish
Polished Chrome
Description
Escutcheon Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.