Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit

  • Mfr # 1509923-2MB

  • Zoro # G108462615


product price: $48.05
/ea

Key Features

Depth
10.5 in
Width
2.62 in
Height
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509923-2MB
Zoro #
G108462615
UPC #
195711037046
Country of Origin
Unknown

Dimensions

Depth
10.5 in
Width
2.62 in
Height
0.44 in

Details

Item
Escutcheon Kit

Description

Escutcheon Kit
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.