Zoro Homepage

Essential 22" round framed mirror

  • Mfr # 31367-BLL

  • Zoro # G821665546


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
1.37 in
Mounting Type
Surface-Mount
Width
22 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31367-BLL
Zoro #
G821665546
UPC #
195711083616
Country of Origin
China

Dimensions

Length
1.37 in
Width
22 in
Height
22 in

Details

Finish
Matte Black
Mounting Type
Surface-Mount
Shape
Round
Item
Medicine Cabinets & Mirrors
Material
Glass

Description

Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.