
Essential 22" x 60" capsule framed mirror
Mfr # 31373-BGL
Zoro # G921665668
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Shape
Capsule
Length
1.37 in
Width
22 in
Mounting Type
Surface-Mount
Finish
Moderne Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31373-BGL
Zoro #
G921665668
UPC #
195711094674
Country of Origin
China
Dimensions
Length
1.37 in
Width
22 in
Height
60 in
Details
Shape
Capsule
Item
Medicine Cabinets & Mirrors
Mounting Type
Surface-Mount
Finish
Moderne Brushed Gold
Material
Glass
Description
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.