Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential 24" x 36" arched framed mirror

  • Mfr # 30637-BLL

  • Zoro # G621665524


product price: $379.01
/ea
Free Shipping & Returns

Key Features

Shape
Arch
Mounting Type
Surface-Mount
Height
36 in
Material
Glass
Length
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30637-BLL
Zoro #
G621665524
UPC #
195711097422
Country of Origin
China

Dimensions

Height
36 in
Length
1.37 in
Width
24 in

Details

Shape
Arch
Mounting Type
Surface-Mount
Material
Glass
Item
Medicine Cabinets & Mirrors
Finish
Matte Black

Description

Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.