Zoro Homepage

Essential 24" x 36" rectangular framed mirror

  • Mfr # 31364-CPL

  • Zoro # G521666041


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Height
36 in
Mounting Type
Surface-Mount
Width
24 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31364-CPL
Zoro #
G521666041
UPC #
195711083814
Country of Origin
China

Dimensions

Height
36 in
Width
24 in
Length
1.37 in

Details

Shape
Rectangle
Mounting Type
Surface-Mount
Finish
Polished Chrome
Item
Medicine Cabinets & Mirrors
Material
Glass

Description

Reflecting signature quality and a keen attention to detail, KOHLER introduces the Essential 24" x 36" rectangular framed mirror. Designed with simplicity and versatility in mind, this mirror features a transitional aesthetic that complements a wide range of decor styles. Its polished edge delivers a refined finishing touch, while the surface-mount design allows for straightforward installation in any room. The Essential mirror collection offers a sophisticated way to enhance the character and functionality of your living space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.