
Essential 28" Round Decorative Mirror
Mfr # 26050-CPL
Zoro # G501226173
product price: $328.98
/ea
Free Shipping & Returns
Key Features
Width
28-1/8 in
Depth
1.378 in
Color
Polished Chrome
Frame
Framed
Mirror Surface
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26050-CPL
Zoro #
G501226173
UPC #
885612919526
Country of Origin
Unknown
Dimensions
Width
28-1/8 in
Depth
1.378 in
Height (In.)
28.15 in
Details
Color
Polished Chrome
Frame
Framed
Item
Bathroom Mirror
Mirror Surface
Flat
Shape
Circular
Includes
Installation Hardware
Mounting
Wall
Description
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in three soft silhouettes and a variety of dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.