
Essential 30" x 45" rectangular framed mirror
Mfr # 31365-CPL
Zoro # G521665952
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Surface-Mount
Shape
Rectangle
Width
30 in
Height
45 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31365-CPL
Zoro #
G521665952
UPC #
195711083791
Country of Origin
China
Dimensions
Width
30 in
Height
45 in
Length
1.37 in
Details
Mounting Type
Surface-Mount
Shape
Rectangle
Material
Glass
Item
Medicine Cabinets & Mirrors
Finish
Polished Chrome
Description
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.