Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential 32" round framed mirror

  • Mfr # 31368-BGL

  • Zoro # G321665930


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface-Mount
Shape
Round
Finish
Moderne Brushed Gold
Width
32 in
Length
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31368-BGL
Zoro #
G321665930
UPC #
195711083661
Country of Origin
China

Dimensions

Width
32 in
Length
1.37 in
Height
32 in

Details

Mounting Type
Surface-Mount
Shape
Round
Finish
Moderne Brushed Gold
Item
Medicine Cabinets & Mirrors
Material
Glass

Description

Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.