Zoro Homepage

Essential Rectangle Mirror

  • Mfr # 31366-BLL

  • Zoro # G312378504


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
28 in
Depth
60 in
Material
Glass
Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31366-BLL
Zoro #
G312378504
UPC #
195711094704
Country of Origin
Unknown

Dimensions

Width
28 in
Depth
60 in
Length
1.38 in

Details

Finish
Matte Black
Material
Glass

Description

Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.