Zoro Homepage

Essential Ultrabright 22" x 34" rectangular lighted framed mirror

  • Mfr # 38023-DLM-BNL

  • Zoro # G421665571


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
1.75 in
Mounting Type
Surface-Mount
Width
22 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38023-DLM-BNL
Zoro #
G421665571
UPC #
195711251374
Country of Origin
China

Dimensions

Length
1.75 in
Width
22 in
Height
34 in

Details

Shape
Rectangle
Mounting Type
Surface-Mount
Material
Anodized Aluminum
Finish
Brushed Nickel
Item
Medicine Cabinets & Mirrors

Description

See yourself in a better light and make daily self-care easier than ever. KOHLER Essential Ultrabright lighted mirrors deliver optimally bright, even, and shadowless lighting that is exceptionally close to natural light. This mirror easily plugs into an outlet near your bathroom vanity, in your dressing room - wherever you want to do your hair, put on your makeup, or shave. And you can choose between four brightness settings, all at the touch of a button.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.