Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Ultrabright 22" x 34" rectangular lighted mirror

  • Mfr # 38023-NA

  • Zoro # G521665655


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Height
33.74 in
Mounting Type
Surface-Mount
Width
21.73 in
Length
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38023-NA
Zoro #
G521665655
UPC #
195711251350
Country of Origin
China

Dimensions

Height
33.74 in
Width
21.73 in
Length
1.14 in

Details

Shape
Rectangle
Mounting Type
Surface-Mount
Material
Anodized Aluminum
Item
Medicine Cabinets & Mirrors

Description

See yourself in a better light and make daily self-care easier than ever. KOHLER Essential Ultrabright lighted mirrors deliver optimally bright, even, and shadowless lighting that is exceptionally close to natural light. This mirror easily plugs into an outlet near your bathroom vanity, in your dressing room - wherever you want to do your hair, put on your makeup, or shave. And you can choose between four brightness settings, all at the touch of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.