Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evok 66" x 30" freestanding bath

  • Mfr # 25165-0

  • Zoro # G821666055


product price: $3,119.70
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Acrylic
Length
66 in
Finish
White
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25165-0
Zoro #
G821666055
UPC #
195711057136
Country of Origin
United States

Dimensions

Length
66 in
Width
30 in
Height
25 in

Details

Color
White
Material
Acrylic
Finish
White
Item
Bathing
Standards
CSA B45.5/IAPMO Z124

Description

Clean, elegant, and contained, the Evok bath expresses contemporary warmth and simplicity. This Evok Oval freestanding bath lets you indulge in a deep, immersive soak as you relax against the sloped lumbar support. The sleek, one-piece seamless acrylic construction offers exceptional durability, with thoughtful touches like built-in integral overflow, toe-tap drain, and location versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.