Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chef Uc Sink

  • Mfr # 5931-4U-7

  • Zoro # G501198777


product price: $1,705.61
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
33 in.
Body Material
Cast Iron
Finish
Black
Overall Width
22 in.
Overall Height
10.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5931-4U-7
Zoro #
G501198777
UPC #
40688783277
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
10.625 in.
Bowl Depth
9.75, 7.75 in.
Bowl Width
19" (measured from the back inner rim to the front inner rim), 17" (measured from the back inner rim to the front inner rim)
Bowl Length
16"
Faucet Hole Dia.
2.375 in.

Details

Body Material
Cast Iron
Finish
Black
Number of Holes
4
Color
Black
Number of Faucet Holes Required
4
Faucet Mounting Centers
8 in.

Description

Handle kitchen tasks like a pro with the Executive Chef sink, featuring an innovative offset faucet ledge to maximize basin space. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.