Zoro Homepage
This item is Discontinued.
Kohler Executive Chef Uc Sink W/Install Kit 5931-4U-47

Executive Chef Uc Sink W/Install Kit (Discontinued)

  • Mfr # 5931-4U-47
  • Zoro # G108444758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5931-4U-47
Zoro #
G108444758
UPC #
40688783239
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
10.625 in

Details

Body Material
Enameled Cast Iron
Finish
Almond

Description

Handle kitchen tasks like a pro with the Executive Chef sink, featuring an innovative offset faucet ledge to maximize basin space. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.