
Exhale Adjustable Wall Bracket
Mfr # 98349-CP
Zoro # G7725670
product price: $104.21
/ea
Free Shipping & Returns
Key Features
Width
2-15/16 in
Height
1-1/4 in
Material
Metal
Dia. (In.)
2 in
Finish
Chrome Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98349-CP
Zoro #
G7725670
UPC #
885612371928
Country of Origin
China
Dimensions
Width
2-15/16 in
Height
1-1/4 in
Dia. (In.)
2 in
Details
Item
Exhale Adjustable Wall Bracket
Material
Metal
Finish
Chrome Polished
Mounting
Wall Mounted
Description
Exhale Adjustable Wall Bracket
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.