Zoro Homepage

Exhale Adjustable wall holder

  • Mfr # 98349-BGP

  • Zoro # G321665879


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.27 in
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Length
2.67 in
Width (In.)
2.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98349-BGP
Zoro #
G321665879
UPC #
195711202420
Country of Origin
United States

Dimensions

Height (In.)
1.27 in
Length
2.67 in
Width (In.)
2.96 in

Details

Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Standards
ASME A112.18.1/CSA B125.1
Material
Brass

Description

Complete your Exhale performance showering system with this adjustable wall-mount handshower bracket. A ball-pivot joint allows you to angle the handshower exactly where you want it, and a secure spring system holds the handshower in place with no drooping. Metal construction ensures long-lasting durability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.