Zoro Homepage

Exhale B120 Mf Showerhead, 1.75Gpm

  • Mfr # 72597-G-CP

  • Zoro # G401231031


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1.75 GPM
Finish
Chrome
Shower Head Type
Multi Function
Height
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72597-G-CP
Zoro #
G401231031
UPC #
885612740021
Country of Origin
Unknown

Dimensions

Height
2-7/8 in
Width
4-13/16 in

Details

Item
Shower Head
Features
Water Efficient
Flow Rate
1.75 GPM
Finish
Chrome
Shower Head Type
Multi Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Material
Metal, Plastic
Compliance
CA Drought Compliant

Description

Inspired by the graceful curves of nature, the Exhale showerhead places an array of shower experiences at your fingertips. Simply rotate the sprayface to select from four distinct water sprays: full coverage with large, air-infused drops; drenching rain for a soothing downpour; pulsating massage to ease body aches; or silk for a gentle rinsing spray. The sleek, organic design blends in beautifully with any shower space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.