Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhale B120 Multi-Function Handshower, 1.75 Gpm

  • Mfr # 72595-G-CP

  • Zoro # G501199064


product price: $178.87
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.75 GPM
Material
Metal
Width
4.75 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72595-G-CP
Zoro #
G501199064
UPC #
885612739995
Country of Origin
Unknown

Dimensions

Width
4.75 in
Height
10 in

Details

Finish
Polished Chrome
Flow Rate
1.75 GPM
Material
Metal

Description

Inspired by the graceful curves of nature, the Exhale handshower places an array of shower experiences at your fingertips. Simply rotate the sprayface to select from four distinct water sprays: full coverage with large, air-infused drops; drenching rain for a soothing downpour; pulsating massage to ease body aches; or silk for a gentle rinsing spray. Exhale's sleek, organic design blends in beautifully with any shower space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.