Zoro Homepage

Exhale Showerarm

  • Mfr # 98358-BN

  • Zoro # G8626841


product price: $223.23
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Metal
Width (In.)
2 in
Height (In.)
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98358-BN
Zoro #
G8626841
UPC #
885612371904
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
1.13 in
Depth (In.)
7.33 in

Details

Item
Exhale Showerarm
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Metal
Connection
1/2 in
Color
Vibrant Brushed Nickel

Description

Exhale Showerarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.