Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhale Supply Elbow

  • Mfr # 98352-AF

  • Zoro # G908463287


product price: $180.03
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
2.625 in
Width (In.)
1.25 in
Length
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98352-AF
Zoro #
G908463287
UPC #
195711039743
Country of Origin
Unknown

Dimensions

Height (In.)
2.625 in
Width (In.)
1.25 in
Length
2.625 in

Details

Finish
Vibrant French Gold
Material
Brass

Description

The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.