Zoro Homepage

Exhale Supply Elbow With Bracket

  • Mfr # 98354-BL

  • Zoro # G408585519


product price: $297.93
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
1.75 in
Width (In.)
2.9375 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98354-BL
Zoro #
G408585519
UPC #
195711039422
Country of Origin
Unknown

Dimensions

Height (In.)
1.75 in
Width (In.)
2.9375 in
Length
2.75 in

Details

Finish
Matte Black
Material
Brass

Description

The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow, and the built-in bracket holds your handshower in position. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.