
Exhale Supply Elbow With Bracket
Mfr # 98354-TT
Zoro # G901243909
product price: $328.76
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Metal
Depth (In.)
2-11/16 in
Connection
1/2 in
Color
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98354-TT
Zoro #
G901243909
UPC #
885612502834
Country of Origin
Unknown
Dimensions
Depth (In.)
2-11/16 in
Height (In.)
2 in
Width (In.)
2-15/16 in
Details
Item
Supply Elbow
Mounting Type
Wall Mounted
Material
Metal
Connection
1/2 in
Color
Vibrant Titanium
Description
The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow, and the built-in bracket holds your handshower in position. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.