Zoro Homepage

Exhale Wall-mount handshower holder with supply elbow and volume control

  • Mfr # 98355-BGP

  • Zoro # G821665775


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Height (In.)
1.75 in
Width (In.)
4.48 in
Standards
ASME A112.18.1/CSA B125.1
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98355-BGP
Zoro #
G821665775
UPC #
195711198341
Country of Origin
United States

Dimensions

Height (In.)
1.75 in
Width (In.)
4.48 in
Length
2.75 in

Details

Item
Shower Fittings
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Material
Brass

Description

The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. A built-in bracket holds your handshower in position, and flow control lets you easily adjust water volume at the source. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.