Zoro Homepage

Exhale Wall-Mount Supply Elbow

  • Mfr # 98352-TT

  • Zoro # G9149802


product price: $198.67
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Depth (In.)
2-5/8 in
Height (In.)
2-1/2 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98352-TT
Zoro #
G9149802
UPC #
885612502810
Country of Origin
China

Dimensions

Depth (In.)
2-5/8 in
Height (In.)
2-1/2 in
Width (In.)
2 in

Details

Item
Exhale Wall-Mount Supply Elbow
Mounting Type
Wall Mounted
Material
Metal
Color
Vibrant Titanium

Description

Exhale Wall-Mount Supply Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.