Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhale Wall-Mount Supply Elbow With B

  • Mfr # 98355-SN

  • Zoro # G9149592


product price: $352.35
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Length
2-3/4 in
Width (In.)
4-1/2 in
Height (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98355-SN
Zoro #
G9149592
UPC #
885612372000
Country of Origin
China

Dimensions

Length
2-3/4 in
Width (In.)
4-1/2 in
Height (In.)
1-3/4 in

Details

Item
Exhale Wall-Mount Supply Elbow With B
Finish
Vibrant Polished Nickel

Description

Exhale Wall-Mount Supply Elbow With B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.