Zoro Homepage

Exhale Wall-mount supply elbow with check valve

  • Mfr # 98353-BGP

  • Zoro # G921665750


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant Brushed Graphite
Width (In.)
1.25 in
Height (In.)
2.64 in
Length
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98353-BGP
Zoro #
G921665750
UPC #
195711198365
Country of Origin
United States

Dimensions

Width (In.)
1.25 in
Height (In.)
2.64 in
Length
2.64 in

Details

Material
Brass
Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Standards
ASME A112.18.1/CSA B125.1

Description

The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.