
Expanse Curved shower rod
Mfr # 9350-2MB
Zoro # G821666321
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Wall-Mount
Height
2.81 in
Material
Stainless Steel
Width
6 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9350-2MB
Zoro #
G821666321
UPC #
195711061300
Country of Origin
China
Dimensions
Height
2.81 in
Width
6 in
Length
72 in
Details
Installation Type
Wall-Mount
Item
Bathroom Accessories
Material
Stainless Steel
Application
Residential
Product Style
Transitional
Finish
Vibrant Brushed Moderne Brass
Description
Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a transitional design that fits most standard shower spaces and a wide range of bath decors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.