Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanse Curved shower rod

  • Mfr # 9350-BGP

  • Zoro # G321666319


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Application
Residential
Width
6 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9350-BGP
Zoro #
G321666319
UPC #
195711219732
Country of Origin
China

Dimensions

Width
6 in
Length
72 in
Height
2.81 in

Details

Installation Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Application
Residential
Item
Bathroom Accessories
Product Style
Transitional
Material
Stainless Steel

Description

Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a transitional design that fits most standard shower spaces and a wide range of bath decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.