Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanse Curved shower rod

  • Mfr # 9350-SN

  • Zoro # G421666004


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Product Style
Transitional
Installation Type
Wall-Mount
Finish
Vibrant Polished Nickel
Width
6 in
Height
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9350-SN
Zoro #
G421666004
UPC #
195711030153
Country of Origin
China

Dimensions

Width
6 in
Height
2.81 in
Length
72 in

Details

Product Style
Transitional
Installation Type
Wall-Mount
Finish
Vibrant Polished Nickel
Item
Bathroom Accessories
Material
Stainless Steel
Application
Residential

Description

Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a transitional design that fits most standard shower spaces and a wide range of bath decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.