Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanse Curved shower rod

  • Mfr # 9351-BGP

  • Zoro # G321666296


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Length
72 in
Product Style
Contemporary
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9351-BGP
Zoro #
G321666296
UPC #
195711219725
Country of Origin
China

Dimensions

Length
72 in
Width
6 in
Height
2.81 in

Details

Installation Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Product Style
Contemporary
Item
Bathroom Accessories
Material
Stainless Steel
Application
Residential

Description

Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.