
Expanse Curved Shower Rod - Tradition
Mfr # 9349-S
Zoro # G8647972
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Stainless Steel
Width (In.)
2.812 in
Length
60 in, 72 in
Color
Polished Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9349-S
Zoro #
G8647972
UPC #
650531929983
Country of Origin
China
Dimensions
Width (In.)
2.812 in
Length
60 in, 72 in
Height (In.)
6 in
Details
Item
Expanse Curved Shower Rod - Tradition
Mounting Type
Wall Mounted
Material
Stainless Steel
Color
Polished Stainless
Description
Expanse Curved Shower Rod - Tradition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.