Zoro Homepage

Experience Remote Us Version

  • Mfr # 1391173

  • Zoro # G308769781


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
2.205 in
Height
1.575 in
Length
4.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391173
Zoro #
G308769781
UPC #
195711058676
Country of Origin
Unknown

Dimensions

Width
2.205 in
Height
1.575 in
Length
4.291 in

Description

Experience Remote (Us Version)
  • •4.291 in. L x 2.205 in. W x 1.575 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.