Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrusion Kit - 45 1/4 - 46 1/4

  • Mfr # 1479348-02-CP

  • Zoro # G008769708


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length
25.313 in
Height
2.688 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479348-02-CP
Zoro #
G008769708
UPC #
885612997319
Country of Origin
Unknown

Dimensions

Length
25.313 in
Height
2.688 in
Width
4.25 in

Details

Finish
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.