Zoro Homepage

Extrusion Kit - 58 1/4 - 59 1/4

  • Mfr # 1479348-03-SN

  • Zoro # G108769639


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Length
32.625 in
Width
4.25 in
Height
2.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479348-03-SN
Zoro #
G108769639
UPC #
885612997371
Country of Origin
Unknown

Dimensions

Length
32.625 in
Width
4.25 in
Height
2.688 in

Details

Finish
Polished Nickel

Description

Extrusion Kit - 58 1/4 - 59 1/4
  • •32.625 in. L x 4.25 in. W x 2.688 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.