Farmington Drop-In Bathroom Sink With Single Faucet Hole

  • Mfr # 2905-1-7

  • Zoro # G001199274


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Collection
Farmington
Overall Height
8-3/4 in
Overall Width
16-1/4 in
ADA Compliant
Yes
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905-1-7
Zoro #
G001199274
UPC #
40688576169
Country of Origin
Unknown

Dimensions

Overall Height
8-3/4 in
Overall Width
16-1/4 in
Overall Length
19-1/4 in

Details

Collection
Farmington
ADA Compliant
Yes
Body Material
Cast Iron
Finish
Black

Description

A classic beauty, the Farmington features an oval-shaped basin with pleasing lines. The durable cast iron sink features an ultra-thick, high-gloss enamel finish that resists staining, scratching, and chipping to maintain a lustrous sheen over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.