Zoro Homepage

Farmington Self-Rimming Lavatory With

  • Mfr # 2905-8-96

  • Zoro # G9106725


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Finish
Biscuit
Height
8-3/4 in
Width
16-1/4 in
Length
19-1/4 in
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905-8-96
Zoro #
G9106725
UPC #
040688257037
Country of Origin
China

Dimensions

Height
8-3/4 in
Width
16-1/4 in
Length
19-1/4 in

Details

Finish
Biscuit
Item
Farmington Self-Rimming Lavatory With
Body Material
Cast Iron

Description

Farmington Self-Rimming Lavatory With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.