Farmstead 45" top-/wall-mount single-bowl workstation farmhouse kitchen sink

  • Mfr # 21103-1HPSG-0

  • Zoro # G721666827


product price:  $5,196.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top-Mount, Farmhouse
Body Material
KOHLER Enameled Cast Iron
Product Style
Transitional
Overall Width
25 in
Finish
150th Spring Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21103-1HPSG-0
Zoro #
G721666827
UPC #
195711110787
Country of Origin
United States

Dimensions

Overall Width
25 in
Overall Length
45 in
Overall Height
13.89 in

Details

Mounting Type
Top-Mount, Farmhouse
Body Material
KOHLER Enameled Cast Iron
Product Style
Transitional
Item
Kitchen Sinks
Finish
150th Spring Green
Standards
ASME A112.19.1/CSA B45.2

Description

Bringing sophistication and warmth to your kitchen, the KOHLER Farmstead sink reimagines the traditional farmhouse sink with a clean, contemporary update. Crafted from KOHLER enameled cast iron with a sleek painted underside, the Farmstead sink can be installed wall-mount with legs or top-mount with custom cabinetry, giving it the look of a unique, hand-constructed piece of furniture. The sink comes with seven custom accessories to simplify food prep and cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.