Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmstead Freestanding Kitchen Sink

  • Mfr # 21103-1HPPB-0

  • Zoro # G812377618


product price: $4,879.98
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Length
45 in
Body Material
KOHLER Enameled Cast Iron
Finish
150th Peachblow
Overall Width
25 in
Bowl Depth
13.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21103-1HPPB-0
Zoro #
G812377618
UPC #
195711110794
Country of Origin
Unknown

Dimensions

Overall Length
45 in
Overall Width
25 in
Bowl Depth
13.88 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
150th Peachblow

Description

Bringing sophistication and warmth to your kitchen, the Farmstead sink reimagines the traditional farmhouse sink with a clean, contemporary update. Crafted from KOHLER enameled cast iron with a sleek painted underside, the Farmstead sink can be installed wall-mount with legs or top-mount with custom cabinetry, giving it the look of a unique, hand-constructed piece of furniture. The sink comes with seven custom accessories to simplify food prep and cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.