Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmstead Right-Hand Sink Rack

  • Mfr # 21111-ST

  • Zoro # G401205292


product price: $115.38
/ea
Free Shipping & Returns

Key Features

Overall Length
19.875 in.
Overall Width
19-7/8" (front to back of product)
Finish
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21111-ST
Zoro #
G401205292
UPC #
885612682178
Country of Origin
Unknown

Dimensions

Overall Length
19.875 in.
Overall Width
19-7/8" (front to back of product)

Details

Finish
Stainless Steel
Material
Stainless Steel

Description

Safeguard the beautiful enamel finish of your Farmstead kitchen sink with this stainless steel rack. Designed to sit inside the basin, the rack also protects your fragile dishware and glasses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.